Shop All Boiler Controls
Boilersource
Fiberglass Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 3 in Width, 100 ft Length
Mfr # FTDWI-002-048
Zoro # G603506203
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Thickness 1/8 in
- Material Texturized fiberglass yarn
- Length 100 feet
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # FTDWI-002-048
- Zoro # G603506203
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 100 feet |
Width | 3 in |
Details
Features | Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Thickness | 1/8 in |
Material | Texturized fiberglass yarn |
Description
Fiberglass Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 3 in Width, 100 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Electronic Temp Defrost with Remote (ERC2-222111-370)
- LIEBERT Heater, 5kW, 460V, SS (148366P9S)
- ROBERTSHAW 11-017 5' Section Of 3/8" (11-017)
- KING ELECTRIC Paw Accy Grill Almond (PAWG-A)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 15/16 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X15/16X0.175E-PK2)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 2 in Width, 100 ft Length (CTP-001-032)
- BOILERSOURCE Ceramic Fiber Tape, Plain, w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length (CTP-PSA-002-032)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1 in Dia., Full Spool: 85 Feet (RFRB-1000-085)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/4 in Thick, 2 in Width, 50 ft Length (FTDWI-004-032)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 1/2 in Width, 100 ft Length (CTP-001-008)
- BASO H15Hr-2C 3/8" X 3/8" Automatic (H15HR-2C)
- Boilersource Boiler Controls