Shop All Boiler Controls
Boilersource
Fiberglass Tape, Drop Warp (Bolt Hole), 1/4 in Thick, 2 in Width, 50 ft Length
Mfr # FTDWI-004-032
Zoro # G203506276
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Texturized fiberglass yarn
- Width 2 in
- Thickness 1/4 in
- Length 50 feet
- Features Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # FTDWI-004-032
- Zoro # G203506276
- Country of Origin United States
- Category Boiler Controls
Dimensions
Width | 2 in |
Length | 50 feet |
Details
Material | Texturized fiberglass yarn |
Thickness | 1/4 in |
Features | Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Description
Fiberglass Tape, Drop Warp (Bolt Hole), 1/4 in Thick, 2 in Width, 50 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GB-S1BD White Square Ceiling Diffuser with 8 in. Boot and Butterfly Damper (HT-GB-S1BD)
- WESTINGHOUSE Clear Glass Chimney Glass (83090)
- HEAT WAGON Nozzle Adapter (104056-01)
- DAYTON Duct Blower, 18 In (7H463)
- BOILERSOURCE Manway Gasket, Spiral Wound, 11 in x 15 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-11X15X1-1/4X0.175E-PK2)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 100 Feet (CFRB-0375-100)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 2 in Width, 100 ft Length (CTP-001-032)
- BOILERSOURCE Fiberglass Tape, Plain, 1/16 in Thick, 2 in Width, 100 ft Length (FTPI-001-032)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 3 in Width, 100 ft Length (FTPI-PSA-002-048)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-PSA-004-032)
- TACO Boiler Zone Control, 6 Zone (ZVC406-4)
- Boilersource Boiler Controls