Shop All Boiler Controls
Boilersource
Fiberglass Tape, Drop Warp (Bolt Hole), 1/16 in Thick, 2 in Width, 100 ft Length
Mfr # FTDWI-001-032
Zoro # G103506062
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Texturized fiberglass yarn
- Thickness 1/16 in
- Width 2 in
- Features Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Length 100 feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # FTDWI-001-032
- Zoro # G103506062
- Country of Origin United States
- Category Boiler Controls
Dimensions
Width | 2 in |
Length | 100 feet |
Details
Material | Texturized fiberglass yarn |
Thickness | 1/16 in |
Features | Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Description
Fiberglass Tape, Drop Warp (Bolt Hole), 1/16 in Thick, 2 in Width, 100 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- ALL-FILTERS 16X30X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16302.13 4PK)
- NORDFAB Round 45 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 6 3/4 in W, 7-3/4" L, 5 in H (8010000956)
- HOME IMPRESSIONS 6 In. x 14 In. Stamped Steel Return Air Grille (1RA1406WH)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 25 Feet (RFRB-0250-025)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 1/2 in Width, 50 ft Length (FTPI-002-008)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 100 Feet (CFRB-0500-100)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1-1/2 in Dia., Full Spool: 35 Feet (RFRB-1500-035)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length (FTPI-PSA-002-032)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-PSA-004-032)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 10-1/2 in x 14-1/2 in x 1-1/4 in, Elliptical, PK 2 (T180-10-1/2X14-1/2X1-1/4E-PK2)
- Boilersource Boiler Controls