Shop All Boiler Controls
Boilersource
Fiberglass Rope, Round Braided, Medium/High Density, 3/8 in Dia., 100 Feet
Mfr # RFRB-0375-100
Zoro # G503506150
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Texturized Fiberglass Yarn
- Length 100 feet
- Features Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # RFRB-0375-100
- Zoro # G503506150
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 100 feet |
Details
Material | Texturized Fiberglass Yarn |
Features | Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Description
Fiberglass Rope, Round Braided, Medium/High Density, 3/8 in Dia., 100 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, pH 2-12, low thermal conductivity, high tensile strength, no aging or shrinking, high dielectric strength. Use as a seal or gasket for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIREMAX AC with Remote Control for Rooms up to 300 Sq. Ft., White (APO110C)
- PRO-SET Manifold Gauge Set, 6 ft (MTHFO134)
- JOHNSON CONTROLS Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V (S350PQ-1C)
- NORDYNE 621080 Inducer Motor (621080)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/16 in Thick, 1-1/2 in Width, 100 ft Length (FTDWI-PSA-001-024)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X1-1/4X0.175E-PK2)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 1/2 in Width, 50 ft Length (FTPI-002-008)
- BOILERSOURCE Manway Gasket, Spiral Wound, 11 in x 15 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-11X15X1-1/4X0.175E-PK2)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 25 Feet (CFRB-0375-025)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 2 in Width, 100 ft Length (CTDW-002-032)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-1/4 in, Obround, PK 2 (T180-11X15X1-1/4OB-PK2)
- Boilersource Boiler Controls