Shop All Boiler Controls
Boilersource
Fiberglass Rope, Round Braided, Medium/High Density, 3/4 in Dia., 25 Feet
Mfr # RFRB-0750-025
Zoro # G703506264
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Material Texturized Fiberglass Yarn
- Length 25 feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # RFRB-0750-025
- Zoro # G703506264
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 25 feet |
Details
Features | Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Material | Texturized Fiberglass Yarn |
Description
Fiberglass Rope, Round Braided, Medium/High Density, 3/4 in Dia., 25 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, pH 2-12, low thermal conductivity, high tensile strength, no aging or shrinking, high dielectric strength. Use as a seal or gasket for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A160)
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V (TSP02222)
- TRANE Programmable Zone Sensor (SEN1577)
- IMPERIAL MFG 3 in. D X 3 in. D Adjustable 90 deg Steel Stove Pipe Elbow (BM0345)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-PSA-004-016)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 1/2 in Width, 100 ft Length (CTP-001-008)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 100 Feet (CFRB-0250-100)
- BOILERSOURCE Fiberglass Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length (FTPI-001-016)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 3 in Width, 100 ft Length (FTPI-002-048)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 1/2 in Width, 50 ft Length (FTPI-002-008)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 8 in x 10 in x 1 in, Elliptical, PK 2 (T180-8X10X1E-PK2)
- Boilersource Boiler Controls