Shop All Boiler Controls
Boilersource
Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 25 Feet
Mfr # RFRB-0250-025
Zoro # G303161702
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 feet
- Features Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Material Texturized Fiberglass Yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # RFRB-0250-025
- Zoro # G303161702
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 25 feet |
Details
Features | Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Material | Texturized Fiberglass Yarn |
Description
Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 25 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, pH 2-12, low thermal conductivity, high tensile strength, no aging or shrinking, high dielectric strength. Use as a seal or gasket for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 202400430107 Asynchronous Motor (2024004301)
- TESTO 549i High/Low Pressure Probe - Bluetooth - 350ft (0560 2549 03)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- BOILERSOURCE Fiberglass Rope, Knitted, Medium Density (Soft), 3/4 in Dia., 25 Feet (RFKT-0750-025)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1 in Dia., Full Spool: 85 Feet (RFRB-1000-085)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X1-1/4X0.175E-PK2)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 100 Feet (CFRB-0250-100)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 25 Feet (CFRB-0375-025)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., Full Spool: 525 Feet (CFRB-0500-525)
- Boilersource Boiler Controls