Shop All Boiler Controls
Boilersource
Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 100 Feet
Mfr # RFRB-0250-100
Zoro # G103506048
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Length 100 feet
- Material Texturized Fiberglass Yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # RFRB-0250-100
- Zoro # G103506048
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 100 feet |
Details
Features | Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Material | Texturized Fiberglass Yarn |
Description
Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 100 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, pH 2-12, low thermal conductivity, high tensile strength, no aging or shrinking, high dielectric strength. Use as a seal or gasket for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 100" Length (2GGV1)
- HONEYWELL 32000408-001 Nozzle Feed (32000408-0)
- FIREYE Scanner Cable 10 ft. (59-504-010)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTN)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., 100 Feet (RFRB-0500-100)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X1-1/4X0.175E-PK2)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/16 in Thick, 1-1/2 in Width, 100 ft Length (FTDWI-PSA-001-024)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 1/2 in Width, 50 ft Length (FTPI-002-008)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/4 in Dia., 25 Feet (RFRB-0750-025)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 2 in Width, 100 ft Length (CTDW-002-032)
- ERIE Ag13B020 120V On/Off 2 Position (AG13B020)
- Boilersource Boiler Controls