Shop All Boiler Controls
Boilersource
Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., 25 Feet
Mfr # RFRB-0500-025
Zoro # G503506006
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 feet
- Material Texturized Fiberglass Yarn
- Features Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Product Information
- Brand Boilersource
- MFR # RFRB-0500-025
- Zoro # G503506006
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 25 feet |
Details
Description
Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., 25 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, pH 2-12, low thermal conductivity, high tensile strength, no aging or shrinking, high dielectric strength. Use as a seal or gasket for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Outdoor Infrared Heater, 480V, 3600W (THE09200)
- BELIMO Non-Spring Return Damper Actuator (LMB24-SR)
- EASY HEAT Heat Cable F/Pipe 24Ft (AHB-124)
- NOVATEK Air Scrubber Filter, MERV 17, 16x16x3 (F4701)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1-1/2 in Dia., Full Spool: 35 Feet (RFRB-1500-035)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 5/8 in Dia., 100 Feet (CFRB-0625-100)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/8 in Dia., 100 Feet (RFRB-0375-100)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., Full Spool: 450 Feet (RFRB-0250-450)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., Full Spool: 525 Feet (CFRB-0500-525)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-004-032)
- TEKMAR Tekmar 261 Boiler Control - 2 Stage Boiler and Setpoint (261)
- Boilersource Boiler Controls