Shop All Boiler Controls
Boilersource
Fiberglass Rope, Round Braided, Medium/High Density, 1-1/2 in Dia., Full Spool: 35 Feet
Mfr # RFRB-1500-035
Zoro # G903506231
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Texturized Fiberglass Yarn
- Features Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Length 35 feet (Full Spool)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # RFRB-1500-035
- Zoro # G903506231
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 35 feet (Full Spool) |
Details
Material | Texturized Fiberglass Yarn |
Features | Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Description
Fiberglass Rope, Round Braided, Medium/High Density, 1-1/2 in Dia., Full Spool: 35 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, pH 2-12, low thermal conductivity, high tensile strength, no aging or shrinking, high dielectric strength. Use as a seal or gasket for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 2D, Pleated, MERV 8 (B2308756)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP)
- HONEYWELL Zd12X10Tz 24V Automatic (ZD12X10TZ)
- DAYTON Backdraft Damper, Horizontal, 47-3/4Sq (3HHN3)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., Full Spool: 525 Feet (CFRB-0500-525)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1 in Dia., 25 Feet (CFRB-1000-025)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 5/8 in Dia., 100 Feet (CFRB-0625-100)
- BOILERSOURCE Fiberglass Rope, Knitted, Medium Density (Soft), 3/4 in Dia., Full Spool: 300 Feet (RFKT-0750-300)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTDW-002-024)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 3/4 in, Elliptical, PK 2 (T180-11X15X3/4E-PK2)
- Boilersource Boiler Controls