Shop All Boiler Controls
Boilersource
Fiberglass Rope, Knitted, Medium Density (Soft), 3/8 in Dia., 25 Feet
Mfr # RFKT-0375-025
Zoro # G203506108
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Material Texturized Fiberglass Yarn
- Length 25 feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # RFKT-0375-025
- Zoro # G203506108
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 25 feet |
Details
Features | Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Material | Texturized Fiberglass Yarn |
Description
Fiberglass Rope, Knitted, Medium Density, Flexible and Elastic (Soft), 3/8 in Dia., 25 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, pH 2-12, low thermal conductivity, high tensile strength, no aging or shrinking, high dielectric strength. Use as a seal or gasket for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 48x8x44-1/2 in. (4KAZ9)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg, PK3 (93842)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch (T1803-32 L)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-300C)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTDW-002-024)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/4 in Dia., 25 Feet (CFRB-0750-025)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 3 in Width, 100 ft Length (FTPI-002-048)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 6 in Width, 100 ft Length (FTPI-PSA-002-096)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X1-1/4X0.175E-PK2)
- BOILERSOURCE Fiberglass Rope, Knitted, Medium Density (Soft), 3/4 in Dia., 25 Feet (RFKT-0750-025)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11-3/4 in x 15-3/4 in x 1-3/4 in, Elliptical, PK 2 (T180-11-3/4X15-3/4X1-3/4E-PK2)
- Boilersource Boiler Controls