Shop All Boiler Controls
Boilersource
Ceramic Fiber Tape, Plain, w/ PSA, 1/8 in Thick, 4 in Width, 100 ft Length
Mfr # CTP-PSA-002-064
Zoro # G103506086
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Material High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
- Width 4 in
- Features Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Length 100 feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boilersource
- MFR # CTP-PSA-002-064
- Zoro # G103506086
- Country of Origin United States
- Category Boiler Controls
Dimensions
Width | 4 in |
Length | 100 feet |
Details
Thickness | 1/8 in |
Material | High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass |
Features | Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength |
Description
Ceramic Fiber Tape, Plain, w/ PSA (Pressure Sensitive Adhesive), 1/8 in Thick, 4 in Width, 100 ft Length. Temperature rating 1,800°F (982°C) continuous; 2,300°F (1,260°C) maximum. Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength. Used for safety and protective insulation covers, strip curtains, door seals, insulation wrapping material for cable, wire, pipe, exhaust systems, etc., seals or gaskets in other high temperature applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, (F)NPT (VG7241LT)
- CARRIER Fan Blade 4, 26" dia., 1/2" Bore, CW (LA680546)
- DAYTON Blade, Fan, 22 In, 1/2 HP (4C898)
- DAIKIN 265V 1/10HP 1400RPM 3Spd Motor (106163024)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 3 in Width, 50 ft Length (FTPI-004-048)
- BOILERSOURCE Fiberglass Rope, Knitted, Medium Density (Soft), 3/4 in Dia., 25 Feet (RFKT-0750-025)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 2 in Width, 100 ft Length (CTDW-002-032)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 100 Feet (CFRB-0250-100)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 100 Feet (CFRB-0500-100)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/16 in Thick, 1-1/2 in Width, 100 ft Length (FTDWI-PSA-001-024)
- Boilersource Boiler Controls