Shop All Boiler Controls
Boilersource
Ceramic Fiber Tape, Plain, w/ PSA, 1/8 in Thick, 1/2 in Width, 100 ft Length
Mfr # CTP-PSA-002-008
Zoro # G203506177
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 100 feet
- Thickness 1/8 in
- Features Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Material High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # CTP-PSA-002-008
- Zoro # G203506177
- Country of Origin United States
- Category Boiler Controls
Dimensions
Width | 1/2 in |
Length | 100 feet |
Details
Thickness | 1/8 in |
Features | Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength |
Material | High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass |
Description
Ceramic Fiber Tape, Plain, w/ PSA (Pressure Sensitive Adhesive), 1/8 in Thick, 1/2 in Width, 100 ft Length. Temperature rating 1,800°F (982°C) continuous; 2,300°F (1,260°C) maximum. Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength. Used for safety and protective insulation covers, strip curtains, door seals, insulation wrapping material for cable, wire, pipe, exhaust systems, etc., seals or gaskets in other high temperature applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Manifold Hose Set, 72 In, Red, Yellow, Blue (806-MRS)
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- TRU AIRE Floor Register 4X10 P.B. (C164-OPB 04X10)
- MR. HEATER Connect Gas Hookup Kit (F271239)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 1/2 in Width, 100 ft Length (CTP-002-008)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/8 in Dia., 100 Feet (RFRB-0375-100)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1 in Dia., Full Spool: 125 Feet (CFRB-1000-125)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 5/8 in Dia., 25 Feet (CFRB-0625-025)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 3 in Width, 100 ft Length (FTDWI-002-048)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 25 Feet (CFRB-0375-025)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 16 in x 1-3/8 in, Elliptical, PK 2 (T180-12X16X1-3/8E-PK2)
- Boilersource Boiler Controls