Shop All Boiler Controls
Boilersource
Ceramic Fiber Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length
Mfr # CTDW-PSA-002-024
Zoro # G103506079
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 feet
- Features Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Width 1-1/2 in
- Thickness 1/8 in
- Material High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # CTDW-PSA-002-024
- Zoro # G103506079
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 100 feet |
Width | 1-1/2 in |
Details
Features | Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength |
Thickness | 1/8 in |
Material | High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass |
Description
Ceramic Fiber Tape, Plain, w/ PSA (Pressure Sensitive Adhesive), 1/8 in Thick, 1-1/2 in Width, 100 ft Length. Temperature rating 1,800°F (982°C) continuous; 2,300°F (1,260°C) maximum. Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength. Used for safety and protective insulation covers, strip curtains, door seals, insulation wrapping material for cable, wire, pipe, exhaust systems, etc., seals or gaskets in other high temperature applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W100)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6210U2001/U)
- DAYTON Hex Hub, Interchangeable, 1/2 in Bore Dia, Alloy Steel (2A564)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 13/64 in W, 16 3/8 in L (BGPB12)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 5/8 in Dia., Full Spool: 220 Feet (RFRB-0625-220)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 1/2 in Width, 100 ft Length (CTP-002-008)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X1-1/4X0.175E-PK2)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 1 in Width, 100 ft Length (CTP-002-016)
- BOILERSOURCE Manway Gasket, Spiral Wound, 11 in x 15 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-11X15X1-1/4X0.175E-PK2)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1-1/8 in Dia., Full Spool: 70 Feet (RFRB-1125-070)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 5/8 in Dia., 25 Feet (CFRB-0625-025)
- Boilersource Boiler Controls