Shop All Boiler Controls
Boilersource
Ceramic Fiber Rope, Round Braided, Medium Density, 3/4 in Dia., Full Spool: 250 Feet
Mfr # CFRB-0750-250
Zoro # G503505955
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 250 feet (Full Spool)
- Material High temperature ceramic fiber yarn reinforced with a fiberglass filament carrier
- Features Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # CFRB-0750-250
- Zoro # G503505955
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 250 feet (Full Spool) |
Details
Material | High temperature ceramic fiber yarn reinforced with a fiberglass filament carrier |
Features | Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength |
Description
Ceramic Fiber Rope, Round Braided, Medium Density, 3/4 in Dia., Full Spool: 250 ft Length. Temperature rating 1,800°F (982°C) continuous; 2,300°F (1,260°C) maximum. Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength. Used for expansion joint packing, metal casting seals, seals or gaskets for boilers, furnaces, ovens, dryers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor, Type 154, 24V, 30A (90-163)
- GARDNER-GIBSON Roof Patch Rbbr 10.1Oz (0319-GA)
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel (9005437)
- SIMPSON DURAVENT Term Cap Hiwind Directvt (46DVA-VCH)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/4 in Dia., 25 Feet (RFRB-0750-025)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-PSA-004-016)
- BOILERSOURCE Manway Gasket, Spiral Wound, 11 in x 15 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-11X15X1-1/4X0.175E-PK2)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 100 Feet (CFRB-0500-100)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 15/16 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X15/16X0.175E-PK2)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/4 in Dia., 25 Feet (CFRB-0750-025)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/2 in x 4-1/2 in x 9/16 in, Obround, PK 2 (T180-3-1/2X4-1/2X9/16OB-PK2)
- Boilersource Boiler Controls