Shop All Boiler Controls
Boilersource
Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 100 Feet
Mfr # CFRB-0500-100
Zoro # G203506061
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High temperature ceramic fiber yarn reinforced with a fiberglass filament carrier
- Features Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Length 100 feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boilersource
- MFR # CFRB-0500-100
- Zoro # G203506061
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 100 feet |
Details
Material | High temperature ceramic fiber yarn reinforced with a fiberglass filament carrier |
Features | Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength |
Description
Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 100 ft Length. Temperature rating 1,800°F (982°C) continuous; 2,300°F (1,260°C) maximum. Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength. Used for expansion joint packing, metal casting seals, seals or gaskets for boilers, furnaces, ovens, dryers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- IO HVAC CONTROLS Heating Thermostat, 60 deg. (IO-TS60)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- VULCAN Screw Plug Immersion Heater, 19 In. L (AUW230B)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., Full Spool: 450 Feet (RFRB-0250-450)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/8 in Dia., 100 Feet (RFRB-0375-100)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 1/2 in Width, 50 ft Length (FTPI-002-008)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 3 in Width, 100 ft Length (FTPI-PSA-002-048)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-PSA-004-032)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1-1/8 in Dia., Full Spool: 70 Feet (RFRB-1125-070)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4-1/2 in x 9/16 in, Obround, PK 25 (T180-3X4-1/2X9/16OB-PK25)
- Boilersource Boiler Controls