Shop All Fabric & Sewing
Bohana
Sunbrite Headliner II 2413 60 in. Flat Knit Fabric; Tan
Mfr # HEADLSBF2413
Zoro # G504135694
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bohana
- MFR # HEADLSBF2413
- Zoro # G504135694
- Country of Origin China
- Category Fabric & Sewing
Description
We are the perfect destination for fashion fabric in the world. Our patterns are designed from the art & design to create high-end styles with innovative looks. We focus on bringing you a wide range of cotton print, home decor & apparel fabrics along with crafts & notions. Our artisans inspire the creative spirit in every single piece.
Features- Headliner SunBrite II Flat Knit 60"
- Used in Chrysler, Honda, Acura, Nissan, Infiniti, Ford, Mazda,Buick & GMC vehicles
- Headliner & Hulliner
- Color: Tan
- Backing Content: Polyurethane foam
- Content: 100% Polyester
- Fire Retardancy: Motor Vehicle Safety Standard 302.
- Width: 60"
- Weight: 6.16 oz per Linear Yard, 3.70 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA One World Together We Can Change the World Bulletin Board Set (110488)
- PICA Big Dry Extra-Hard Graphite Refill Leads for dry, rough surfaces, 12PK (6055/SB)
- XEROX XEROX COMP WC 6655 YELLOW (106R02746)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 400 lb./180kg Capacity (TE400)
- BOHANA Sunbrite Headliner 60 in. 1690 Napped Polyester Fabric; Imperial Blue (HEADLSB1690)
- CAPTAIN AMERICA Captain America 43019 Captain America Red; White & Blue Iron on Patch (43019)
- DIGNITY 405 100 Percent Polyester Fabric, Flame (DIGNI405)
- SEAMTEC Lightweight Water-resistant utility Fabric, Navy Cut (SEAMATL38FABCU)
- DIGNITY 34 100 Percent Polyester Fabric, Spa (DIGNI34)
- DESIGNER FABRICS Designer Fabrics H365 54 in. Wide Blue Jean; Preshrunk Washed Denim Upholstery And Multipurpose Fabric (H365)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- Bohana