Shop All Fabric & Sewing
Bohana
Sunbrite Headliner 60 in. 2144 Napped Polyester Fabric; Shale
Mfr # HEADLSB2144
Zoro # G304135818
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bohana
- MFR # HEADLSB2144
- Zoro # G304135818
- Country of Origin China
- Category Fabric & Sewing
Description
We are the perfect destination for fashion fabric in the world. Our patterns are designed from the art & design to create high-end styles with innovative looks. We focus on bringing you a wide range of cotton print, home decor & apparel fabrics along with crafts & notions. Our artisans inspire the creative spirit in every single piece.
Features- SunbBrite Napped Polyester Automotive Headliner
- UV/Lightfastness: Grade 3 at 40 hours Napped Polyester Laminated to 1/4 inch Polyurethane Foam OEM Color Match
- Headliner & Hulliner
- Color: Shale
- Backing Content: Polyurethane foam
- Content: 100% Polyester
- Fire Retardancy: Motor Vehicle Safety Standard 302.
- Protect Finish: Stain & Soil Resistant Finish
- Roll Size: 1 Yard
- Style: Solids & Plain
- Width: 60"
- Weight: 6.24 oz Per Square Yard, 10.40 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Markers, , Fine Point, Orange PK (SAN30006)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 12 in W x 4 1/2 in H (37110)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 6", Kraft, 25/Bundle (11R427)
- BOHANA Sunbrite Headliner II 2413 60 in. Flat Knit Fabric; Tan (HEADLSBF2413)
- CLARO Claro 87 Engineered Leather Fabric; Beaver (CLARO87)
- DESIGNER FABRICS 54 in. Wide - Brown Authentic Cotton Velvet Upholstery Fabric (K0000S)
- BEDDING BEYOND ALG 7050 Textured Marine Upholstery Vinyl Fabric; Brittany Blue (BE1363976)
- CORDURA Cordura 1000 787 Nylon & Polyurethane Coated Fabric; Woodland (CORDU787)
- STEWART Speedy Stitcher Stainless Steel No. 8 Needles 1 pc (BN130A)
- COHESION 6009 100 Percent Polyester Fabric, Aspen (COHES6009)
- Bohana