Shop All Plain-Toe Work Boots and Shoes
Bogs Footwear
Workman Mens Insulated Work Boot, 15, Black
Mfr # 72132 15
Zoro # G110055621
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Insulation Type 7.5 Neo-Tech
- Boot Height 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bogs Footwear
- MFR # 72132 15
- Zoro # G110055621
- UPC # 603246563775
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 |
Boot Height | 13.5" |
Details
Color | Black |
Gender | Men's |
Toe Type | Plain |
Insulation Type | 7.5 Neo-Tech |
Insulation Weight | 4 lbs |
Upper Material | Rubber |
Description
Your feet stay warm and dry with a 100% waterproof rubber shell and inner Neo-Tech stretch bootie for insulation. Rebound cushioning returns energy to your feet. Bio-Grip soles fight slippage, while EVA midsoles wick sweat and fight stink. Flex Width insole system adapts to wider feet. Comfort rated to -72 Degrees F. Specify Men's whole sizes 7-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, White (AB-JACKET-AC85-WH)
- JACKSON SAFETY Safety Goggle, Clear WS Series (15995)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-04-L)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-13)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 100)
- TALON TRAX Boots, Blue, 9, Mens, 15" H, Pull On, PR (445L43)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-11)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- GEORGIA BOOT Homeland Waterproof Wellington Work Boot, 95M, 95M (G113)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 5.5 (230-5.5W)
- Bogs Footwear Plain-Toe Work Boots and Shoes