Shop All Plain-Toe Work Boots and Shoes
Bogs Footwear
Work Boots, Mens, Pln Toe, Waterproof, 8, PR
Mfr # 71401-202 8
Zoro # G9789491
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chocolate
- Size 8
- Material Liner: Wicking with Durafresh Anti-Odor; Insole: Dual-Density, Contoured EVA; Midsole: Eva; Outsole: Rubber, Slip Resistance and Chemical Resistance; Shank: Steel
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bogs Footwear
- MFR # 71401-202 8
- Zoro # G9789491
- UPC # 094729092675
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Height | 7 in |
Size (PRINT) | 8 |
Overall Height | 7 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Gender Men's, Heel Definition Defined Heel, Color Family Brown, Size 8, Style Number 71401, Toe Cap Material Not Applicable, Insulated Yes, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 7 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Trespassing Protected By Video Trespasser Prose Aluminum, 18" H, A-1824-24944 (A-1824-24944)
- CALLOWAY MILLS Red, White, 17 W x 29 L (101801729)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418 (700418)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft -Black Rubber Roll (03-167-CO-P)
- BOGS FOOTWEAR Workman Mens Insulated Work Boot, 15, Black (72132 15)
- ROCKY Kids' Hunting Waterproof 800G Insulated Boot, 6ME (FQ0003710)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- GEORGIA BOOT Carbo-Tec LTX Waterproof Composite Toe Work Boot, 11W (GB00391)
- GENUINE GRIP Work Shoes, Mens, 9M, Wht, Slip On, PR (4705-9M)
- S FELLAS BY GENUINE GRIP Men Hiker Boot, 6", Wheat, 7.5W, PR (6052-7.5W)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Brown, Composite, PR (A7123-W)
- Bogs Footwear Plain-Toe Work Boots and Shoes