Shop All Rubber Boots
Bogs Footwear
Size 5 Men's Steel Rubber Boot, Black
Mfr # 69172-001 M 5
Zoro # G3808397
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bogs Footwear
- MFR # 69172-001 M 5
- Zoro # G3808397
- UPC # 603246333149
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern BioGrip, Insulated Yes, Size 5, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225140)
- SKULLERZ BY ERGODYNE Blue Lightweight Cap-Style Hard Hat Vented Class C (8966)
- TILLMAN Tillman 990 High Heat Glove, Xl (990XL)
- ERB SAFETY GP8-611 Women's Mechanics Gloves, Black, SM (28862)
- BOGS FOOTWEAR Size 14 Men's Steel Rubber Boot, Black (69172-001 M 14)
- BOGS FOOTWEAR Size 16 Men's Steel Rubber Boot, Black (69172-001 M 16)
- BOGS FOOTWEAR Size 6 Men's Steel Rubber Boot, Black (69172-001 M 6)
- BOGS FOOTWEAR Size 18 Men's Steel Rubber Boot, Black (69172-001 M 18)
- BOGS FOOTWEAR Size 10 Men's Steel Rubber Boot, Black (69172-001 M 10)
- BOGS FOOTWEAR Size 4 Men's Steel Rubber Boot, Black (69172-001 M 4)
- HONEYWELL SERVUS Size 6 Men's Steel Rubber Boot, Gray (75101/6)
- Bogs Footwear Rubber Boots