Shop All Rubber Boots
Bogs Footwear
Size 13 Men's Steel Rubber Boot, Black
Mfr # 69172-001 M 13
Zoro # G3808318
product price: $130.99
/pr
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bogs Footwear
- MFR # 69172-001 M 13
- Zoro # G3808318
- UPC # 603246004896
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 13 |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern BioGrip, Insulated Yes, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 73 ft. L x PVC, 1/4" Thick (701.14X3X73BK)
- CONDOR Raincoat with Detachable Hood, Yellow, S (6AP02)
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- 5.11 Loose Fit Crew Shirt, Blk, 100 per. PET, L (40007)
- BOGS FOOTWEAR Size 15 Men's Steel Rubber Boot, Black (69172-001 M 15)
- BOGS FOOTWEAR Size 4 Men's Steel Rubber Boot, Black (69172-001 M 4)
- BOGS FOOTWEAR Size 7 Men's Steel Rubber Boot, Black (69172-001 M 7)
- BOGS FOOTWEAR Size 16 Men's Steel Rubber Boot, Black (69172-001 M 16)
- BOGS FOOTWEAR Size 14 Men's Steel Rubber Boot, Black (69172-001 M 14)
- BOGS FOOTWEAR Size 6 Men's Steel Rubber Boot, Black (69172-001 M 6)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M C70)
- Bogs Footwear Rubber Boots