Shop All Rubber Boots
Bogs Footwear
Size 12 Men's Steel Rubber Boot, Black
Mfr # 69172-001 M 12
Zoro # G3808327
product price: $113.99
/pr
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bogs Footwear
- MFR # 69172-001 M 12
- Zoro # G3808327
- UPC # 603246004889
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 12 |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern BioGrip, Insulated Yes, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Insole, Men 10 to 11/Women 12 to 13, PR (PAMESD)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- 2W INTERNATIONAL Heavy Duty Apron, Yellow (3547)
- LUDLOW COMPOSITES Crown Walk-N-Clean Indoor Adhesive Mat 31.5 in. x 25.5 in. - Gray (CRO WC3125S GRA)
- BOGS FOOTWEAR Size 7 Men's Steel Rubber Boot, Black (69172-001 M 7)
- BOGS FOOTWEAR Size 16 Men's Steel Rubber Boot, Black (69172-001 M 16)
- BOGS FOOTWEAR Size 4 Men's Steel Rubber Boot, Black (69172-001 M 4)
- BOGS FOOTWEAR Size 17 Men's Steel Rubber Boot, Black (69172-001 M 17)
- BOGS FOOTWEAR Size 18 Men's Steel Rubber Boot, Black (69172-001 M 18)
- BOGS FOOTWEAR Size 15 Men's Steel Rubber Boot, Black (69172-001 M 15)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 070)
- Bogs Footwear Rubber Boots