Shop All Rubber Boots
Bogs Footwear
Size 11 Men's Steel Rubber Boot, Black
Mfr # 69172-001 M 11
Zoro # G3808336
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bogs Footwear
- MFR # 69172-001 M 11
- Zoro # G3808336
- UPC # 603246004872
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 11 |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern BioGrip, Insulated Yes, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Watch Your Step, 10in X 7in Decal, 10" W, 7" H, Landscape, OS-DS-D-710-L-2109 (OS-DS-D-710-L-2109)
- NMC Danger Pinch Points Sign - Bilingual (ESD686AB)
- CONDOR Plug Lockout, Red, 3-25/32" H, 6-27/64" L (437R60)
- 3M PELTOR Earmuff Hygiene Kit HY68, Green E (HY68 SV)
- BOGS FOOTWEAR Size 18 Men's Steel Rubber Boot, Black (69172-001 M 18)
- BOGS FOOTWEAR Size 12 Men's Steel Rubber Boot, Black (69172-001 M 12)
- BOGS FOOTWEAR Size 14 Men's Steel Rubber Boot, Black (69172-001 M 14)
- BOGS FOOTWEAR Size 8 Men's Steel Rubber Boot, Black (69172-001 M 8)
- BOGS FOOTWEAR Size 6 Men's Steel Rubber Boot, Black (69172-001 M 6)
- BOGS FOOTWEAR Size 17 Men's Steel Rubber Boot, Black (69172-001 M 17)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- Bogs Footwear Rubber Boots