Shop All Boots and Outdoor
Bogs Footwear
Bozeman Tall Mens Isulated Waterproof Boot, 7, Black
Mfr # 71971 7
Zoro # G010055585
original price:
$194.99
15% off
new price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Toe Type Plain
- Gender Men's
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bogs Footwear
- MFR # 71971 7
- Zoro # G010055585
- UPC # 603246516238
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 7 |
Details
Upper Material | Rubber |
Toe Type | Plain |
Gender | Men's |
Color | Black |
Description
Constructed with 7mm Neo-Tech waterproof insulation, these boots are comfort rated to -72 Degrees F. Durable hand last rubber with a four-way stretch inner bootie. Seamless construction makes these boots 30% lighter than comparable boots. Bio-Grip outsole is non-marking, self-cleaning and chemical and slip resistant. Lined with EverDry and Bogs Max-Wick to evaporate sweat. Bogs Stabilizer provides natural fit and arch support. Specify Men's whole sizes 7-16.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Keep Hands Clear Sign, 7 in Height, 17 in Width, Pressure Sensitive Vinyl (SA197P)
- CRC Smoke Detector Tester Can, 2.5 oz. (02105)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 7, 1 PR (48-703)
- LACROSSE ZXT Knee Boot 16" Black, 7, PR (267180-7)
- MUCK BOOT CO Women's Originals Leather Duck Lace Boot (ODLW6PLD M 110)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 100)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 070)
- SERVUS Boot Pvc St Toe 16In Black 13 (18821-13)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 9 (PAN1P/9180AP121-09)
- SLOGGERS Women's Size 8 Black w/Flowers Rain & Garden Rubber Boot (5016FP08)
- Bogs Footwear Boots and Outdoor