Shop All Wired Intercom Accessories
Bogen
PLAT SERIES 600W, 8-Ohm 1-CH, CLASS AMP
Mfr # PS600
Zoro # G009851532
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
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
- Brand Bogen
- MFR # PS600
- Zoro # G009851532
- UPC # 765368483178
- Country of Origin China
- Category Wired Intercom Accessories
Description
600 Watts of Power- MIC 1-4 with selectable phantom power- 1 Selectable MIC 5/TEL input- 1 Selectable MIC 6/AUX 1 input- 1 Dedicated AUX 2 input- 8-ohm, 25V/70V speaker output- Standard 19In. rack mountable - 2RU package for all models- 5-band full parametric equalizer with independent Gain, Frequency, and Q controls- True loudness contour function on AUX 1 and AUX 2- Audio Enhancement feature for improved voice intelligibility with adjustable level- Lo-cut filter for all MIC channels- Selectable AUX input muting during TEL paging: -60, -21, -10, and 0dB- VOX sensitivity adjustment for TEL paging
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
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- ILC Replacement for Epson Emp-x3 Lamp & Housing (EMP-X3 LAMP & HOUSING EPSON)
- OMNICEL ER14505 3.6V 2400mAh AA Button Top Battery RFID Beacons (ER14505/S)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- BOGEN Wide Dispersion Reentrant Horn LoudSpkr (KFLDS30T)
- BOGEN Multi Zone Page Controller (UTI312)
- BOGEN 6 Zone Music and Paging System (DRZ120)
- BOGEN 3 Zone PCM prebuilt w PCMSYS2 (PCMSYS3)
- BOGEN 2 Pack Drop-In Ceiling Speaker (CSD2X2L)
- BOGEN LOW PROFILE CEILING SPEAKER (HFCS1LP)
- BOGEN 30 Watt Switching Amp Horn (SAH30)
- Bogen Wired Intercom Accessories