Bogen

Orbit Pendant Speaker WHITE


product price: $291.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wide dispersion coaxial driver for broad, even 140 Degrees coverage- Stable, high definition metal-alloy cone- MDT cone design delivers detailed sound- MLS eliminates conventional centering In.spiderIn. for more accurate voice coil centering- High-efficiency drivers deliver superior performance- Extremely good off-axis response- Computer-matched venting system for full bass output- High power handling capability for foreground sound- Selectable power taps via front-mounted control- 16-ohm input for non-transformer multi-speaker systems- Easy wiring with snap-on connector- Connector provides loop-through to next speaker- Easy to use cable suspension system that includes three 13 inch long color-matched suspension cables with attached forged eyebolts- Threaded brass insert point for optional safety cable eye bolt- Low-resonance cabinet structure- Off-white or dark gray textured finish; easily painted to match theme decors- Attractive, contemporary, sturdy steel grille assembly with fine perforations- Listed to UL Standard 60065 for US and Canada- Accessory 10-foot long cable kit for use as main drop cable or safety cable Model CK10 sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.