Shop All Power Supplies
Bogen Communications
Power Supply, 120V AC, 125W
Mfr # HTA125A
Zoro # G910932078
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Power Rating 125W
- Height 5-1/4 in
- Width 19 in
- Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bogen Communications
- MFR # HTA125A
- Zoro # G910932078
- UPC # 765368350135
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 5-1/4 in |
Width | 19 in |
Depth | 11 in |
Details
Item | Power Supply |
Input Voltage | 120V AC |
Power Rating | 125W |
Hz | 60 Hz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATM-30-RP)
- AIMS POWER Solar Panel Z Bracket Mounting Kit 4 Piece Set - Rvs, Boats, Vans (PV-ALBRACKET)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-2CR)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 480W, 10A, DIN Rail (NDR-480-48)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 10W, 0.42A, DIN Rail (MDR-10-24)
- Bogen Communications Power Supplies