Shop All Corded Speakers
Bogen Communications
Bogen Communications Ops1W Orbit Pendant Speaker White
Mfr # OPS1W
Zoro # G703998793
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bogen Communications
- MFR # OPS1W
- Zoro # G703998793
- UPC # 765368100419
- Country of Origin China
- Category Corded Speakers
Description
The Orbit Pendant Speaker (OPS1) is the ideal choice for high ceiling and open space environments. The OPS1 features NEAR s MLS and MDT technologies which improve sound quality and increase operating reliability. The low-distortion speaker design featuring NEAR s spiderless driver and one-piece metal-alloy cone structure delivers superb articulation and the highest intelligibility for both music and speech.Primary InformationSpeaker System Type : Speaker Features : Speaker Type: Passive Dimensions&MiscellaneousWidth : 15 Inch Height : 15 Inch Depth : 9.25 Inch Enclosure Color : White SpeakerSignal-To-Noise Ratio : 89.5 DB Response Bandwidth (Hz) : 45 - 19000 ConnectionConnectivity Technology : Wired Power ConsumptionNominal Output Power (Total) : 100 Watt UNSPSC CodeUNSPSC Code : 52161512
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Jasco RB670 (ML7-6123386)
- ILC Replacement for APC CS 350 (bk350) UPS Battery (CS 350 (BK350) UPS BATTERY APC)
- FELLOWES Mousepad w/Wrist Support, Sandy Beach (9179301)
- ALARM LOCK Mortise Cylinder (CEM-12345)
- BOGEN COMMUNICATIONS Bogen Communications Ops1B Orbit Pendant Speaker Black (OPS1B)
- PYLE 6.5'' High Power High Performance Midrange Driver (PDMR6)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC BETA12A 12 in. Bass Guitar Speaker (BETA12A)
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- RCF 10 in. Mid-Bass Speaker, Black (MB10N251)
- GF 8 in. Steel Monster Mesh Grill for 8 in. Woofers (GR8)
- SPECO TECHNOLOGIES Round In-Ceiling Speaker, 4", White (G46TG)
- Bogen Communications Corded Speakers