Shop All Corded Speakers
Bogen Communications
Bogen Communications Ops1B Orbit Pendant Speaker Black
Mfr # OPS1B
Zoro # G303899988
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bogen Communications
- MFR # OPS1B
- Zoro # G303899988
- UPC # 765368100396
- Country of Origin China
- Category Corded Speakers
Description
Bogen Communications is a leading provider of sound systems and telephone peripherals for commercial industrial and institutional applications the world over. PRODUCT FEATURES: Specially designed to provide full range audio in open space environments; Easy to use cable suspension system includes three suspension cables with attached forged eyebolts; 140-degree wide-dispersion coaxial driver for broad even coverage; Stable high definition metal-alloy woofer cone.Primary InformationSpeaker System Type : Speaker Dimensions&MiscellaneousWidth : 15 Inch Height : 15 Inch Depth : 9.25 Inch Enclosure Color : Dark Gray SpeakerSignal-To-Noise Ratio : 89.5 DB Response Bandwidth Hz : 45 - 19000 ConnectionConnections : Audio input Connectivity Technology : Wired Power ConsumptionNominal Output Power Total : 100 Watt UNSPSC CodeUNSPSC Code : 52161512
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 16AW (7679)
- 3M PELTOR Chargng CableLite-Com Plus Headst (AL2AI)
- BOGEN 30 Watt Switching Amp Horn (SAH30)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-07121)
- ENERWORKS INC. SA WH8 8 in. 200 Watt High Power Paper Cone 8 Ohm Subwoofer (WH8)
- CYBER ACOUSTICS 3 pc Powered Speakers, CA3908 (CA-3908)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- PYLE High-Power 6-Channel Stereo Speaker Selector (PSS6)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- LOWELL 8in Cone Speaker (810)
- BOSS AUDIO 6-1/2" 2-WAY SPEAKERS (BOSS AUDIO) (MR6W)
- Bogen Communications Corded Speakers