Shop All Corded Speakers
Bogen
Bogen S86T725PG8WBRVK Ceiling Speaker Grille Assembly
Mfr # S86T725PG8WBRVK
Zoro # G904037901
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bogen
- MFR # S86T725PG8WBRVK
- Zoro # G904037901
- Country of Origin China
- Category Corded Speakers
Description
Features
- 4-watt capacity
- 8 in. cone speaker for excellent audio quality
- 6 different power taps (4, 2, 1, 1/2, 1/4, 1/8 W)
- T725 4-watt transformer
- Off-white enamel over steel grille ("W" versions)
- Bright white enamel over steel grille ("U" versions)
- Pre-assembled for faster installation
- Works with both 70V and 25V amplifier outputs
- Volume control - recessed or with knob (VR and VK models only)
- Screw terminals (BR models only)
- Power Taps (in Watts): 4, 2, 1, 1/2, 1/4, 1/8 @ 25 & 70V
- Frequency Response: 50 Hz-12 kHz
- Sensitivity (4 ft./1W): 95 dBspl
- Magnet Weight: 6 oz.
- No Volume Control: No
- Recessed Volume Control (VR): No
- Volume Control with Knob (VK): Yes
- Screw Terminals (BR): Yes
- Off-White (W): Yes
- Bright White (U): No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Dual-Lite 12-800 12800 0120800 6V 12Ah Emergency Light Battery (DUAL-LITE-12-800 12800 0120800)
- ZEUS BATTERY PRODUCTS 3V 160mAh LIMNO2 COIN CELL, 5PK (CR2025)
- EVEREADY BATTERY, ALKA, INDUST, C, 12PK (EVEEN93CT)
- MAXELL B-13 Bass Earbuds with Microphone, White, 52" Cord (199725)
- BOGEN Bogen WMT1AS Input-Line Transformer (WMT1AS)
- BOGEN Bogen WBS8T725BRV 8 in. 70V Wall Speaker (WBS8T725BRV)
- BOGEN Bogen S86T725PG8W Ceiling Speaker with Volume (S86T725PG8W)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24inLx3-1/2inH (G86TG2X2C)
- PYLE 4" Ceiling / Wall Speakers, PDIC4 (PDIC4)
- LOWELL 8in Cone Speaker wxfmr (810-T870)
- SPECO TECHNOLOGIES Grille Speaker, 4 In. (SPG86T)
- Bogen Corded Speakers