Bogen

60 Watt Amp


product price: $715.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bogen 60 watt wall-mounted telephone paging amplifier- Inputs for 600-ohm balanced telephone line, Lo-Z balanced microphone, and background music- Music input RCA jack or screw terminals- Integral automatic level control ALC circuit for controlling pages made by persons with varying voice levels and paging techniques- Page from telephone and/or microphone- Signal-activated paging channel automatically mutes background music- Adjustable background music muting level during a page- Music gradually returns to its normal level after a page- Audio Enhancement circuit increases intelligibility, improves perceived loudness with no increase in power, and reduces listener fatigue- Separate controls for page volume, music volume, night ringer, music mute, and Audio Enhancement- Bass and treble controls- Built-in night ringer activated by contact closure or by 90V ring signal- Balanced or unbalanced 16-ohm, 25V, 25V CT, and 70V outputs are available for the TPU35B/60B/100B models- VOX sensitivity level control eliminates accidental transmission of background noise from a paging telephone- Thermal and electronic overload protection- Jacks provided for bridging additional TPU amplifiers- Brackets are attached to each model for easy wall mounting; the TPU250 can also be rack-mounted with included brackets; TPU-B models can be rackmounted with RPK82 mounting kit sold separately- Peak level indicator lights when amplifier is driven into clipping- 120V AC, 60 Hz power source- Listed to UL Standard 60065 for U.S. & Canada

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.