Shop All Mugs & Tumblers
Boelter Brands
Oklahoma Sooners Travel Tumbler 20oz Ultra
Mfr # 8886077065
Zoro # G403759991
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boelter Brands
- MFR # 8886077065
- Zoro # G403759991
- UPC # 888860770659
- Country of Origin China
- Category Mugs & Tumblers
Description
Constructed of durable kitchen grade 18/8 304 stainless steel. Vacuum sealed double walled construction keeps beverages hot for up to 8-12 hours and cold for up to 24 hours. Holds 20 ounes of your favorite beverage. Decorated with team colored logo.
Specifications- Team: Oklahoma Sooners
- League: NCAA
- Capacity: 20 oz
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENSURE Ensure High Protein Vanilla For 8 oz. Bottle, PK24 (64117)
- ELIASON Lower Hinge, #K0175 (K0175)
- AMERICAN PANEL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# L9D1245 (L9D1245)
- BLODGETT Motor100-115/200-230V, 1/3Hp For - Part# 90005 (90005)
- BOELTER BRANDS Boelter 8886074839 Chicago Cubs Plastic Pint Clear Glass - 16 oz - Pack of 4 (8886074839)
- BOELTER BRANDS Carolina Panthers Travel Mug 14oz Full Wrap Style Hype Design (8886074528)
- LOGO BRANDS NY Giants 20oz Gameday Stainless Steel Tumbler (621-S20T-1)
- LOGO BRANDS Texas A&M 30oz Gameday Stainless Tumbler (219-S30T-1)
- CREATIVE WARE Circus 8Pk 424Oz 416Oz (RM-CIR28ASST)
- LOGO BRANDS LA Kings 14oz Relief Mug (814-C14RM)
- LOGO BRANDS Tennessee 30oz Flipside Powder Coat Tumbler (217-S30PT-34)
- Boelter Brands Mugs & Tumblers