Boekel Scientific

Universal Flask Tray for Orbital and Shaking Water Bath


product price: $922.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 5.11 in
  • Overall Length 5.11 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 5.11 in
Overall Length 5.11 in

Description

For use with the Orbital and Shaking Water Bath. Tray holds 26 x 25ml; 26 x 50ml; 15 x 100ml; 11 x 250ml; 6 x 500ml; or 3 x 1L.
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.