Shop All Lab Incubators
Boekel Scientific
Touch Screen Heater, Digital Dry Bath Incubator, Two Block Capacity
Mfr # 215002
Zoro # G204969322
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boekel Scientific
- MFR # 215002
- Zoro # G204969322
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 12 in |
Overall Width | 6 in |
Description
Slim design Digital Touch Screen Incubators accommodate an assortment of interchangeable heating blocks. Ideal for a variety of applications including restriction digests, denaturing DNA, melting agar, coagulation studies, in situ hybridization, PCR, immunoassays and screening monoclonal antibodies. Block heaters offer advanced multi-step heat processing; thermal cycling capability; up to 25 programs for Rapid Sample Processing with 5 steps per program and repeat function; Temperature Step Control; overtemperature protection alarm and more. Optional external temperature probe allows spot checking of sample temperature. UL, CE, CSA approved.Easy to Use, Programmable Thermal Cycler Capability
Temp. Range Ambient: +5°C to +120°C Temp Stability: ±0.2°C (@37°C-100°C)Temp Accuracy: ±0.25°C @37°C) Timer: up to 99 hr, 59 s or ˆž Operating Temp.: 10°C to 30°CElectrical Req.: 120V, 60 HzDim (1 Block): 6€ x 12€ x 3-1/4€ H Wgt of 1 Block: 5 lbsShipping Weight: 5.0001 lbs
Shipping Dimensions: 6.00 x 12.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Temp. Range Ambient: +5°C to +120°C Temp Stability: ±0.2°C (@37°C-100°C)Temp Accuracy: ±0.25°C @37°C) Timer: up to 99 hr, 59 s or ˆž Operating Temp.: 10°C to 30°CElectrical Req.: 120V, 60 HzDim (1 Block): 6€ x 12€ x 3-1/4€ H Wgt of 1 Block: 5 lbsShipping Weight: 5.0001 lbs
Shipping Dimensions: 6.00 x 12.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- A2Z SCILAB Double Ended Lab Spatula Square & Round End 7" Stainless Steel (A2Z-ZR101)
- OAKTON Buffer Solution Kit, pH, 4.01, 7.00, 20 mL (35653-04)
- UNITED SCIENTIFIC Laboratory Scoops, Pp, Set Of 7 (81260)
- BOEKEL SCIENTIFIC CO2 Incubator for Cell Culture, 120V (155000)
- BEING SCIENTIFIC Incubator (BIF-55)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5-2.0ml Tubes (400783)
- BEING SCIENTIFIC Incubator (BIT-35)
- SURETHERM Humidity/Temperature Control (H3565-45)
- QUINCY LAB Compact Lab Incubator, 2.0 Cubic Ft (112140)
- BEING SCIENTIFIC Incubator (BIF-120)
- Boekel Scientific Lab Heaters