Shop All Lab Incubators
Boekel Scientific
Touch Screen Heater, Digital Dry Bath Incubator, One Block Capacity
Mfr # 215001
Zoro # G604969267
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 9 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boekel Scientific
- MFR # 215001
- Zoro # G604969267
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 9 in |
Overall Width | 6 in |
Description
Slim design Digital Touch Screen Incubators accommodate an assortment of interchangeable heating blocks. Ideal for a variety of applications including restriction digests, denaturing DNA, melting agar, coagulation studies, in situ hybridization, PCR, immunoassays and screening monoclonal antibodies. Block heaters offer advanced multi-step heat processing; thermal cycling capability; up to 25 programs for Rapid Sample Processing with 5 steps per program and repeat function; Temperature Step Control; overtemperature protection alarm and more. Optional external temperature probe allows spot checking of sample temperature. UL, CE, CSA approved.Easy to Use, Programmable Thermal Cycler Capability
Temp. Range Ambient: +5°C to +120°C Temp Stability: ±0.2°C (@37°C-100°C)Temp Accuracy: ±0.25°C @37°C) Timer: up to 99 hr, 59 s or ˆž Operating Temp.: 10°C to 30°CElectrical Req.: 120V, 60 HzDim (1 Block): 6€ x 8-3/4€ x 3-1/4€ H Wgt of 1 Block: 3.25 lbsShipping Weight: 4.0001 lbs
Shipping Dimensions: 6.00 x 9.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Temp. Range Ambient: +5°C to +120°C Temp Stability: ±0.2°C (@37°C-100°C)Temp Accuracy: ±0.25°C @37°C) Timer: up to 99 hr, 59 s or ˆž Operating Temp.: 10°C to 30°CElectrical Req.: 120V, 60 HzDim (1 Block): 6€ x 8-3/4€ x 3-1/4€ H Wgt of 1 Block: 3.25 lbsShipping Weight: 4.0001 lbs
Shipping Dimensions: 6.00 x 9.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper Assortment, 24mm, Black, PK63 (RST0-H)
- AQUAPHOENIX SCIENTIFIC Cresol Red, 60 mL (CR2702-B)
- CP LAB SAFETY. Wheaton® 4ML Solid Top Amber Vials in a box, PTFE /Rubber Liner, Case of 144 (W224682)
- OAKTON Cal Solution, EC, 1413 uS/cm, 20 ml, PK20 (35653-11)
- BOEKEL SCIENTIFIC CO2 Incubator for Cell Culture, 120V (155000)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- Boekel Scientific Lab Heaters