Shop All Lab Incubators
Boekel Scientific
Temperature and Humidity Calibration Kit
Mfr # 246620-165
Zoro # G404969238
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Overall Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boekel Scientific
- MFR # 246620-165
- Zoro # G404969238
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 10 in |
Overall Width | 10 in |
Description
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- SYNTHWARE CONDENSER, LIEBIG, 19/22, 300mm (C209300)
- YSI Flow Cell Mounting Spike (3056)
- LAMOTTE Reagent Refill, Iron, Range 0.5 to 10 PPM (R-4447)
- BOEKEL SCIENTIFIC CO2 Incubator for Cell Culture, 120V (155000)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Microbiological Incubat (51028065)
- QUINCY LAB Lab Oven, 750 Watts (20270)
- BEING SCIENTIFIC Incubator (BIC-120C)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- Boekel Scientific Lab Heaters