Shop All Lab Incubators
Boekel Scientific
Stainless Steel Lid, fits 6 L Digital Control Water Bath
Mfr # 246600L
Zoro # G604969298
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boekel Scientific
- MFR # 246600L
- Zoro # G604969298
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 8 in |
Overall Width | 12 in |
Description
Stainless Steel Lid, fits 6 Liter Digital Control Water Bath
Fits RPI 246600Shipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Fits RPI 246600Shipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Canon SLR/DSLR Camera Adapter for Microscopes (CA-CAN-SLR)
- BLUE RIDGE ERGONOMICS Basic Poly Hi Bench Chair, CF, Casters (BR-BPHBCH-RG-CF-RC)
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear (7200050)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- BOEKEL SCIENTIFIC CO2 Incubator for Cell Culture, 120V (155000)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 220V (ICL-020L-D072)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- Boekel Scientific Lab Incubators