Shop All Lab Incubators
Boekel Scientific
Stainless Steel Lid, fits 28 L Digital Control Water Bath
Mfr # 246602L
Zoro # G004969270
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boekel Scientific
- MFR # 246602L
- Zoro # G004969270
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 20 in |
Overall Width | 12 in |
Description
Stainless Steel Lid, fits 28 Liter Digital Control Water Bath
Fits RPI 246602Shipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 20.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Fits RPI 246602Shipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 20.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Labware Imprinting: Machine Oil (24J914)
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- BOEKEL SCIENTIFIC CO2 Incubator for Cell Culture, 120V (155000)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- CORNING Extra Shelf for Mini Incubator (246266)
- BEING SCIENTIFIC Incubator (BIF-55)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- Boekel Scientific Lab Heaters