Shop All Lab Incubators
Boekel Scientific
Stainless Steel Lid, fits 14 L Digital Control Water Bath
Mfr # 246601L
Zoro # G504969282
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boekel Scientific
- MFR # 246601L
- Zoro # G504969282
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 14 in |
Overall Width | 14 in |
Description
Stainless Steel Lid, fits 14 Liter Digital Control Water Bath
Fits RPI 246601Shipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 14.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Fits RPI 246601Shipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 14.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Air Quality Monitoring Particle Counter, Flow rate 2.83 l / min (PCE-MPC 20)
- TRINE TRINE: 5205 Plug In Type/Tri Volt Transformer (AC) (TRN-5205-PIT)
- SP SCIENCEWARE Clear, Wash Bottle, 3 Pack (F11642-0624)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- BOEKEL SCIENTIFIC CO2 Incubator for Cell Culture, 120V (155000)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- BEING SCIENTIFIC Incubator (BIF-120)
- BEING SCIENTIFIC Incubator (BIF-55)
- BEING SCIENTIFIC Incubator (BIT-120)
- Boekel Scientific Lab Heaters