Shop All Lab Equipment Parts
Boekel Scientific
Rocker Ii 115V
Mfr # 260350
Zoro # G5931013
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boekel Scientific
- MFR # 260350
- Zoro # G5931013
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Rocker Ii 115V |
Description
Rocker Ii 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.1N, 60 mL (SA7550-B)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- YSI Reagent Tablet, PK50 (YPM188)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- BOEKEL SCIENTIFIC Heating Block Module for 1x96 Microplate (110051)
- GOJO Green Seal Foam Handwash Refill, 1200ml, Clear, PK 2 (GOJ566502CT)
- ARGOS TECHNOLOGIES Disposable Inoculating Loop, 10 u, PK 250 (06231-08)
- DIGI-SENSE Industrial Temperature Probe, Type J, 9 (90446-82)
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX (248896)
- PEARL MANTELS Pearl Mantels NC-72 Graywash Zachary Non-Combustible 72 in. Shelf; Graywash Finish (NC-72 Graywash)
- Boekel Scientific Lab Equipment Parts