Shop All Bottles & Jars
Boekel Scientific
Paraffin Wax Dispenser SS 5 Liter 115V
Mfr # 145600
Zoro # G8349102
product price: $1,599.99
/ea
Free Shipping & Returns
$1,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boekel Scientific
- MFR # 145600
- Zoro # G8349102
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Paraffin Wax Dispenser SS 5 Liter 115V |
Description
Paraffin Wax Dispenser SS 5 Liter 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J883)
- KIMBLE CHASE Centrifuge Tube, 15mL Capacity, PK125 (73785-15)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Polypropylene (8ADU8)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 4 (27134004)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 1 (27134001)
- BOEKEL SCIENTIFIC Stainless Steel Petri Dish Can Holder, H (1370S)
- BOEKEL SCIENTIFIC Boekel Alcohol Lamps (19691)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 2 (27134002)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 3 (27134003)
- GLOBE SCIENTIFIC Bottle, 199 mm H, Natural, 119 mm Dia (7012000)
- Boekel Scientific Bottles & Jars