Boekel Scientific

Orbital and Shaking Water Bath


product price: $7,040.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Height 23 in
  • Overall Width 14 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 23 in
Overall Width 14 in

Description

The Shaking Water Bath with Orbital and Reciprocating shaking is ideal for labs performing Northern and Southern hybridizations, gel de-staining, cell or bacterial culture incubation and washing procedures. The space saving design allows efficient use of bench space and features a high quality, durable design. Choose from a variety of trays to maximize your versatility. PID Controller allows easy temperature selection, rapid heat up, excellent stability and 3 point factory programmed temperature calibration ensures consistent temperature control. Unique magnetically coupled shaking mechanism offers maximum reliability, consistency and quiet operation. Easy to use - Switch from orbital to reciprocating mode simply by reversing the tray. Convenient drain port with quick disconnect allows easy cleaning. Optional trays include Universal Tray, Test Tube Tray and Perforated Tray. Polypropylene Spheres can be used as an alternative to a lid. Spheres minimize evaporation and heat loss, while allowing easy access to contents of bath. Supplied with polycarbonate lid, optional stainless steel lid is available separately.Digital display with large LEDAdjustable speed control Programmable up to 99 hours
Temperature Range: Ambient +5o to 99oC Stability: +0.2oC Speed Range: 20 to 200 rpm Orbital Radius: 10 mm Linear Stroke Length: 20 mm Temperature Setting/display: Digital/LED Temperature Display Resolution: 0.1°C Shaking Speed Display Resolution: 1 rpm Timer: Timer €œON€, timer is settable up to 99hrs. 59min. or €œOFF€ mode to operate bath without timer.Overall Dimensions W x L x H: 13" x 22" x 14", 33 cm x 55.9 cm x 35.6 cm Shipping Weight: 44.5 pounds (20.2 kilograms) Electrical: 290400 115 Vac, 50/60 HzShipping Weight: 34.9999 lbs
Shipping Dimensions: 14.00 x 23.00 x 15.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.