Shop All Lab Shakers
Boekel Scientific
Micro-Plate Incubator Shaker, 4 Plate
Mfr # 270440
Zoro # G410375467
product price: $4,957.99
/ea
Free Shipping & Returns
$4,957.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boekel Scientific
- MFR # 270440
- Zoro # G410375467
- Country of Origin China
- Category Lab Shakers
Description
Micro-Plate Incubator Shaker provides uniform and reliable mixing and heating for four micro-plates. Digital control pad allows independent setting of temperature, shaking speed and duration. Unique double chamber design and heated lid provide uniform heating and temperature stability. Accommodates all standard 96 and 384 well plates.Dimensions: 15 1/2 x 15 1/2 x 6 Inches 38.5 x 27 x 14 cm Temperature Range: Ambient +5 to 60A°C Shaking Speed: 250 to 1200 rpm Orbit: 2 mm Stability: +0.2A°C Uniformity: +0.2A°C Timer Range: 1 Minute up to 96 Hours with Auto-Switch off Time Setting Resolution: 1 Minute Electrical Requirement: 120 VAC, 60Hz Shipping Weight: 16.4401 lbsShipping Dimensions: 16.00 x 16.00 x 6.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Citric Acid Solution, 30 mL (CA3002-A)
- GENIE Large Ampule Tube Attachment (SI-0511)
- LAB SAFETY SUPPLY Beaker, Handle, 2000mL, 96 Oz, Polyethylene (6FAH0)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- GLAS-COL Bottle Rotator (099A RD9912)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- VELP SCIENTIFIC Flocculator (F105A0117)
- Boekel Scientific Lab Shakers