Shop All Laboratory Support Jacks
Boekel Scientific
Large Lab-Jack 8 x 8 In
Mfr # 19090-004B
Zoro # G6470643
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boekel Scientific
- MFR # 19090-004B
- Zoro # G6470643
- Country of Origin United States
- Category Laboratory Support Jacks
Details
Item | Large Lab-Jack 8 x 8 In |
Description
Large Lab-Jack 8 x 8 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- SP SCIENCEWARE Labmat Bench Liner Sheets, White (F24675-0020)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8542PC)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Foil #3 Printed-Sff - Red, Land Ribbed Skirt (093705)
- BRANDTECH Support Jack, Maxi-Lift, 16x 13 Cm, Sta (B11122)
- C&A SCIENTIFIC Premiere Lab Jack (97-5701)
- Boekel Scientific Laboratory Support Jacks