Shop All Lab Incubators
Boekel Scientific
Digital Refrigerated Incubator, 230V
Mfr # 246620-230
Zoro # G204969223
product price: $7,516.99
/ea
Free Shipping & Returns
$7,516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 28 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boekel Scientific
- MFR # 246620-230
- Zoro # G204969223
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 28 in |
Overall Width | 26 in |
Description
Digital Refrigerated Incubator with color touch screen is designed with advanced features for the most demanding microbiology and research applications. Incubator is ideal for standard microbial low temperature studies such as BOD testing, drosophila, and extremophile bacteria culture. Features bright color touch screen that displays alarms, current temperature, and humidity level. Easy to clean thermoformed plastic interior holds over 86 BOD bottles and thermoelectric cooling with advanced control system ensures reliability during all protocols. User interface is designed to be intuitive and easily readable. Convenient controls allow user to define temperature programs, alarm setpoints and control the internal power outlet. Display shows temperature and humidity graphs and data can be downloaded to a USB drive or Ethernet connection.Additional features include Advanced Control System with time based control of set points with repeat function (4 set point ramp); Thermoelectric Cooling with Peltier technology; Dual Resistive Fan Heating; Alarms (HI/LO, temperature and humidity); Timer; Internal Power Outlet, USB and Eternet data ports. Supplied with 2 stainless steel shelves, humidity pan and manual.Advanced technology Touch ScreenReliable and durable
Temp Range: +4o to 60oC @ 20° ambientCapacity: 4 Cubic feet (86 BOD bottles)Stability: ±0.1oC @37°CAccuracy: ±0.2°C @37°C Dimension (OD): 25.75W x 27.50D x 27.75 H inchesWeight: 105 pounds Electrical: 120VAC, 50 HzShipping Weight: 105 lbs
Shipping Dimensions: 26.00 x 28.00 x 28.00
Research or further manufacturing use only, not for food or drug use.
Temp Range: +4o to 60oC @ 20° ambientCapacity: 4 Cubic feet (86 BOD bottles)Stability: ±0.1oC @37°CAccuracy: ±0.2°C @37°C Dimension (OD): 25.75W x 27.50D x 27.75 H inchesWeight: 105 pounds Electrical: 120VAC, 50 HzShipping Weight: 105 lbs
Shipping Dimensions: 26.00 x 28.00 x 28.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- TRICORBRAUN 28-400 White P/P Push And Turn Closure, F217 Vented, Text Top, Ribbed Skirt, Pd028 (042500)
- BOEKEL SCIENTIFIC CO2 Incubator for Cell Culture, 120V (155000)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- BEING SCIENTIFIC Incubator (BIT-120)
- BEING SCIENTIFIC Incubator (BIF-55)
- BEING SCIENTIFIC Incubator (BIF-120)
- BEING SCIENTIFIC Incubator (BIC-120C)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- Boekel Scientific Lab Heaters