Shop All Lab Incubators
Boekel Scientific
Digital Control Water Bath w/ Lid, 6L
Mfr # 246600
Zoro # G404969221
product price: $2,010.99
/ea
Free Shipping & Returns
$2,010.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boekel Scientific
- MFR # 246600
- Zoro # G404969221
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 10 in |
Overall Width | 15 in |
Description
Hot Tubs Water Baths offer a variety of sizes to meet all of your needs and are ideal for general lab applications. The space saving design allows for the most efficient use of bench space and the PID Controller offers easy temperature selection, rapid heat-up and excellent stability. Baths can also be used as a boiling water bath. User simply sets temperature to €œboiling mode€ and attaches gabled cover. Large easy to read LED panel displays temperature settings in 0.1°C increments and programmable timer up to 99hrs, 59mins. Temperatures from +5°C above ambient up to 100°C can be maintained with ±0.1°C accuracy. Recessed panel protects controls from spills. Seamless steel tank includes diffuser tray and shelf. Built for years of reliable performance and include a. Excellent performance Boiling mode is ideal for melting agar
Shipping Weight: 14 lbs
Shipping Dimensions: 15.00 x 10.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 14 lbs
Shipping Dimensions: 15.00 x 10.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton General-Purpose pH Probe, Sealed, (35805-01)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- A2Z SCILAB Vinyl handle Micro Lab Flat Spatula Specimen Sampler 5.5" (A2Z-ZR123)
- SYNTHWARE CONICAL REACTION VIAL, 14/20, GRADUATED, 8mL (V141008)
- BOEKEL SCIENTIFIC CO2 Incubator for Cell Culture, 120V (155000)
- QUINCY LAB Lab Oven, 750 Watts (20270)
- BEING SCIENTIFIC Incubator (BIF-200)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- BENCHMARK SCIENTIFIC Extra Shelf For H2265, Stainless Steel (H2265-SH)
- BEING SCIENTIFIC Incubator (BIT-120)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- Boekel Scientific Lab Heaters