Shop All Lab Incubators
Boekel Scientific
CO2 Incubator for Cell Culture, 120V
Mfr # 155000
Zoro # G104969231
product price: $9,232.99
/ea
Free Shipping & Returns
$9,232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 29 in
- Overall Width 27 in
Product Information
- Brand Boekel Scientific
- MFR # 155000
- Zoro # G104969231
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 29 in |
Overall Width | 27 in |
Description
Carbon Dioxide Mammalian and Insect Cell Culture 4 Cu.ft. Incubator ensures the perfect environment for research laboratories or production facilities. Touch screen CO2 Incubator is ideal for stationary, spinner, and shaker cell culture. Screen displays alarm, current temperature, set temperature, CO2 level, CO2 set point, and humidity level. Features easy to clean polished stainless interior, temperature control system with air jacketed heating system, double heated door with clear tempered glass, internal power outlet with Time-Based Control Options. All user data can be downloaded to a USB drive or Ethernet connection. Supplied with 2 stainless steel shelves, humidity pan and manual. Advanced control system Vivid color touch screen Easy to clean interior
Outer Dimensions: W 25.75 x D 27.50 x H 27.75 inchesChamber Capacity: 4.0 cu ft, 2 Shelves IncludedMaterials: Painted Steel Exterior, Polished Stainless Steel, Interior Stainless Steel ShelvesHumidity Method: Stainless Steel Pan Heating Method: Air Jacketed Resistive Heater Array with Heated DoorControl System: Standard and Advanced control of temperature, CO2, and internal outlet. Time based control of set points with repeat function. 4 Setpoint Ramp Alarms:User Settable High & Low, Temperature / CO / Humidity Alarm Timers: User Settable with/without Alarm User Interface: 4.3 inches Color Touch Screen Temperature Range: 25°C - 90°C @ 20°C ambientAccuracy: +/- 0.20°C @ 37°C Stability: +/- 0.10°C @ 37°C Data Acquisition: Screen Graphing, USB Download, Ethernet Communication Weight: 120 poundsVoltage: 120VShipping Weight: 120 lbs
Shipping Dimensions: 27.00 x 29.00 x 29.00
Research or further manufacturing use only, not for food or drug use.
Outer Dimensions: W 25.75 x D 27.50 x H 27.75 inchesChamber Capacity: 4.0 cu ft, 2 Shelves IncludedMaterials: Painted Steel Exterior, Polished Stainless Steel, Interior Stainless Steel ShelvesHumidity Method: Stainless Steel Pan Heating Method: Air Jacketed Resistive Heater Array with Heated DoorControl System: Standard and Advanced control of temperature, CO2, and internal outlet. Time based control of set points with repeat function. 4 Setpoint Ramp Alarms:User Settable High & Low, Temperature / CO / Humidity Alarm Timers: User Settable with/without Alarm User Interface: 4.3 inches Color Touch Screen Temperature Range: 25°C - 90°C @ 20°C ambientAccuracy: +/- 0.20°C @ 37°C Stability: +/- 0.10°C @ 37°C Data Acquisition: Screen Graphing, USB Download, Ethernet Communication Weight: 120 poundsVoltage: 120VShipping Weight: 120 lbs
Shipping Dimensions: 27.00 x 29.00 x 29.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- AMSCOPE 72 Pre-Cleaned Blank Plate Microscope Slides and 12 Single Depression Concave Slides +100 Coverslips (BSC12-72P100S22)
- LABCONCO Replacement HEPA Filter for 5 ft. Enclos (3707903)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide, 50 Percent, 60 mL (PI1450-B)
- CORNING Mini Incubator (246265)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 220V (iCL-030L-D102)
- BEING SCIENTIFIC Incubator (BIF-200)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- Boekel Scientific Lab Heaters