Shop All Disposable Shoe Covers
Bodyfilter 95+
Body Filter 95+®, Anti-Skid Shoe Cover, SlipResist, White, PK200
Mfr # 4100
Zoro # G2574284
product price: $135.99
/pk 200, $0.68/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Size Universal
- Named Size Universal
- Slip Resistant Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bodyfilter 95+
- MFR # 4100
- Zoro # G2574284
- UPC # 094705554999
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 4 to 11 |
Overall Height | 6 in |
Description
Shoe Covers, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, Material Non-Woven Laminate, Metal Detectable No, Named Size Universal, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Body Filter 95+(R), Sole Material Vinyl, Standards ASTM D1777, ASTM D3786, ASTM D5034, ASTM D5587, TSI 8130, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK (6015S)
- SITEGEAR 2" Top Grain Leather Belt, Medium (51-12101M)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- HEXARMOR Cleaning Fluid Replacement Pump (14-10030)
- ONGUARD Boot Covers, Slip Resist Sole, XL, Ylw, PR (9759000)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 25 Pairs (PBLW-025)
- EPIC Epic Blue Polyprpylene Shoe Covrs, PK 100 (514673-XL)
- TYVEK Boot Covers, TyvIsoClean(R), White, S, PK100 (IC458BWHSM0100CS)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, XL, White, PK200 (SH-E1313-BH)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResistSole, XL, White, PK300 (IC461SWHXL03000B)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, XL, White, PK200 (BT-T4W13-B)
- Bodyfilter 95+ Disposable Shoe Covers