Body Glove BGTR035PK-PU-SET Body Glove Activty & Fitness Tracker & Heart Rate Monitor with Alternative Colored Extra Strap; Pink Watch with Purple Extra Strap
Mfr # BGTR035PK-PU-SET
Zoro # G004013591
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Body Glove Surge
- MFR # BGTR035PK-PU-SET
- Zoro # G004013591
- UPC # 21893860779
- Country of Origin China
- Category Exercise Equipment
Description
With a water-proof construction, you won't have to worry about wearing this activity tracker during your next swim or watersport activity. The BGTR030 activity tracker is made of lightweight, durable silicone in a variety of vibrant of colors. It will keep you motivated with sedentary alerts reminding you to be active regularly. As well, it monitors heart rate, steps, sleeping patterns and calories burned. And thanks to a built-in anti-loss alert, you'll be able to pinpoint your tracker within 30-feet of your home.Activity Tracker with extra strap/bandWater-proof constructionLightweight durable silicone design in a variety of colorsMonitors heart rate, steps, sleeping patterns and calories burned.
Specifications- Color: Purple
- Watch Color: Pink
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-YIELD 1 gal 365 Weed & Grass Killer Liquid Concentrate, Assorted (HI5113)
- CAROLINES TREASURES Carolines Treasures 8137CHF 28 x 40 in. Mardi Gras House Size Canvas Flag (8137CHF)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- BODY GLOVE SURGE Body Glove BGTR035BK-PK-SET Body Glove Activty & Fitness Tracker & Heart Rate Monitor with Alternative Colored Extra Strap; Black Watch with Pink extra strap (BGTR035BK-PK-SET)
- CANDO INTERNATIONAL Cando 50-1034 Visualizer Color System Overdoor Shoulder Double Pulley with Door Bracket (50-1034)
- GOFIT 13-Inch Core Balance Disk with Inflation Needle (GF-CDISK)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Balance Pod Blue 2P Balancing Exercise Stability Pods; Blue - Pack of 2 (Balance Pod Blue 2P)
- GOFIT GoPed Multifunctional Pedometer (GF-GOPED)
- POWER SYSTEMS Versa-Loop Rehabilitation Band - Heavy Resistance - Light Blue (84816)
- AUDUBON AUDUBON BRANCH HOOK 24"" (NABH24)
- Body Glove Surge Exercise Equipment