Body Glove BGTR035BK-PK-SET Body Glove Activty & Fitness Tracker & Heart Rate Monitor with Alternative Colored Extra Strap; Black Watch with Pink extra strap
Mfr # BGTR035BK-PK-SET
Zoro # G804013708
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Body Glove Surge
- MFR # BGTR035BK-PK-SET
- Zoro # G804013708
- UPC # 21893859629
- Country of Origin China
- Category Exercise Equipment
Description
With a water-proof construction, you won't have to worry about wearing this activity tracker during your next swim or watersport activity. The BGTR030 activity tracker is made of lightweight, durable silicone in a variety of vibrant of colors. It will keep you motivated with sedentary alerts reminding you to be active regularly. As well, it monitors heart rate, steps, sleeping patterns and calories burned. And thanks to a built-in anti-loss alert, you'll be able to pinpoint your tracker within 30-feet of your home.Activity Tracker with extra strap/bandWater-proof constructionLightweight durable silicone design in a variety of colorsMonitors heart rate, steps, sleeping patterns and calories burned.
Specifications- Color: Pink
- Watch Color: Black
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET ORing Kit Fits Caterpillar 2701528 (4C4782)
- KOHLER Kit Blower Housing (20 027 13-S)
- MTD Carburetor Assembl (951-12771A)
- BRIGGS & STRATTON Carburetor (498298)
- SERENELIFE Resistance Band (SLRBGF)
- DMI Door Pulley Exercise Set, Metal, Blue (660-2030-0000)
- GOFIT Pivoting Push-up Pods (GF-RPP)
- GOFIT Yoga Block (GF-YB-GY)
- CYNASPORTS Inner Hand Gloves With Wrist Strap Grey (CS-0020)
- THE STEP The Step F1007W The Step Stackable 4 in Riser - Green (F1007W)
- FABRICATION ENTERPRISES CanDo® Inflatable Exercise Ball, Green, 65 cm (26") (30-1803)
- Body Glove Surge Exercise Equipment